H60P26
Description
H60P26 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178094
BDI # 327879
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Split Taper Bushing
Global Part Number GPN:
10291
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Split Taper Bushing
Global Part Number GPN:
10321
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
50A26
Description
50A26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900
Part # 1108869
BDI # 329351
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Global Part Number GPN:
9303
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore