Page 1 of 11

Next

Compare
VTWS-216

COMPARE

VTWS-216

Description
VTWS-216 TAKE-UP BEARING UNIT ; 1" BORE 17/32" SLOT WID

BROWNING

Part # 767626

BDI # 311587

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 76.2
Other Features: Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN: 23504
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
VF2S-223

COMPARE

VF2S-223

Description
VF2S-223 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767474

BDI # 311049

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger

Global Part Number GPN: 13249
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 130

Price Inventory : In stock
Loading Price
QTY
VF2S-116M

COMPARE

VF2S-116M

Description
VF2S-116M FLANGE BEARING UNIT ; 1" BORE 3" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767586

BDI # 311555

Features

Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 550144

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 76
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
VS-216

COMPARE

VS-216

Description
VS-216 INSERT BEARING ; 1" BORE IR WID 2.047" OD

BROWNING

Part # 767549

BDI # 311473

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.925
Outer Race Profile: Spherical
Global Part Number GPN: 23730
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
VF2S-119M

COMPARE

VF2S-119M

Description
VF2S-119M FLANGE BEARING UNIT ; 1-3/16" BORE 3.6" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767590

BDI # 311558

Features

Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 13196

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 90
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY