VTWS-216

COMPARE

VTWS-216

Description
VTWS-216 TAKE-UP BEARING UNIT ; 1" BORE 17/32" SLOT WID

BROWNING

Part # 767626

BDI # 311587

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 76.2
Other Features: Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN: 23504
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
VTWS-231

COMPARE

VTWS-231

Description
VTWS-231 TAKE-UP BEARING UNIT ; 1-15/16" BORE 11/16" SLOT WID

BROWNING

Part # 767912

BDI # 311598

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.688

Slot to Slot Distance - Millimeter: 101.6
Other Features: Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN: 23521
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
VTWS-223

COMPARE

VTWS-223

Description
VTWS-223 TAKE-UP BEARING UNIT ; 1-7/16" BORE 17/32" SLOT WID

BROWNING

Part # 767478

BDI # 311592

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Other Features: Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN: 23513
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY