5R5V125

COMPARE

5R5V125

Description
5R5V125 V-BELT PULLEY SHEAVE ; 5 GROOVES 12-1/2" OD BUSHED

BROWNING

Part # 1062215

BDI # 326299

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Outside Diameter - Millimeter: 317.5
Other Features: Split Taper Bushing | Web Style | Type 15
Global Part Number GPN: 14757

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: R1
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
1B80SDS

COMPARE

1B80SDS

Description
1B80SDS V-BELT SHEAVE ; NON-RETURNABLE 1 GROOVE 8"OD

BROWNING

Part # 1004035

BDI # 330994

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.35
Outside Diameter - Millimeter: 212.09
Other Features: QD Bushing | Arm Style | Type D3
Global Part Number GPN: 15271

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
BK90H

COMPARE

BK90H

Description
BK90H V-BELT SHEAVE ; 1GRV 8-3/4" OD BUSHED

BROWNING

Part # 1042597

BDI # 321711

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Outside Diameter - Millimeter: 222.25
Other Features: Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 17140

Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY