Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Split Taper Bushing
Global Part Number GPN:
10020
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
D80R22
Description
D80R22 ROLLER CHAIN SPROCKET ; 1" P DOUBLE 22T SPLIT TAPER BUSHING
Part # 1174978
BDI # 312030
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Split Taper Bushing
Global Part Number GPN:
10050
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
41H22
Description
41H22 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1169549
BDI # 323842
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
9753
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
H120R22
Description
H120R22 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178771
BDI # 312320
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
Split Taper Bushing
Global Part Number GPN:
10357
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Split Taper Bushing
Global Part Number GPN:
10228
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed