H60Q29
Description
H60Q29 ROLLER CHAIN SPROCKET ; 60 CHAIN 29 TEETH 1 ROW HT
Part # 1178169
BDI # 327892
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
Split Taper Bushing
Global Part Number GPN:
10297
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Bushed
H40P29
Description
H40P29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1177161
BDI # 327801
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Split Taper Bushing
Global Part Number GPN:
10200
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Bushed
H80Q29
Description
H80Q29 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178441
BDI # 312391
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Split Taper Bushing
Global Part Number GPN:
10324
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Bushed
H50P29
Description
H50P29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1177666
BDI # 327844
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
Split Taper Bushing
Global Part Number GPN:
10248
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.615
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.561
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
117.221
Mounting Method:
Bushed