Features
Mounting Frame:
145T
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
37.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.1
Nominal Center Distance - Inch:
2.563
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.125
6GWP 47 F2 AY2946
Description
6GWP 47 F2 AY2946 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # XX6162
BDI # 358370
Features
Mounting Frame:
145T
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
37.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
Features
Mounting Frame:
145T
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
37.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81