H80Q17
Description
H80Q17 ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE SPLIT TAPER BUSHING
Part # H80Q17
BDI # 312379
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
10310
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
17LF100X3/4
Description
17LF100X3/4 TIMING PULLEY ; 3/4" BORE 1" WD 3/8" PIT L
Part # 17LF100X3/4
BDI # 324902
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore
H50P17
Description
H50P17 ROLLER CHAIN SPROCKET ; 5/8"P 17T BORED FOR P1 BUSHING HARDENED
Part # H50P17
BDI # 327832
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Global Part Number GPN:
10219
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
H80P17
Description
H80P17 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H80P17
BDI # 312373
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
10309
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
DS80Q17
Description
DS80Q17 ROLLER CHAIN SPROCKET ; 1" P 17T DS BORE SPLIT TAPER BUSHING
Part # DS80Q17
BDI # 312055
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
10165
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed