Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
D50P22
Description
D50P22 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1174390
BDI # 328779
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Split Taper Bushing
Global Part Number GPN:
9992
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Split Taper Bushing
Global Part Number GPN:
10282
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Global Part Number GPN:
9242
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Bushed