Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
16 DP
Other Features:
Unhardened Overall | 1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
38.1
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type 2 | Minimum Bore 3/4
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
60.96
H50P24
Description
H50P24 ROLLER CHAIN SPROCKET ; 50 CHAIN 24 TEETH B-HUB ONE SIDE
Part # 1177526
BDI # 327839
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Split Taper Bushing
Global Part Number GPN:
10234
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
YSM6F24HX 1 1/4
Description
YSM6F24HX 1 1/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1228949
BDI # 321286
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
6 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Rough Bore