Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Split Taper Bushing
Global Part Number GPN:
10341
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Split Taper Bushing
Global Part Number GPN:
11330
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed
H140R25
Description
H140R25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1178987
BDI # 312341
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Other Features:
Split Taper Bushing
Global Part Number GPN:
10378
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed
H160R25
Description
H160R25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 3358421
BDI # 312358
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
Split Taper Bushing
Global Part Number GPN:
10951
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Bushed
H120R25
Description
H120R25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDENED
Part # 1178805
BDI # 312323
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Split Taper Bushing
Global Part Number GPN:
10360
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed