Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
88.9
YSM8F28HX 1 1/4
Description
YSM8F28HX 1 1/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1228923
BDI # 321299
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
88.9
YSM8F28HX 1 3/16
Description
YSM8F28HX 1 3/16 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1228915
BDI # 321300
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
88.9
YSMS8F28RHX 1 3/16
Description
YSMS8F28RHX 1 3/16 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229707
BDI # 321224
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
8 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
88.9
YSMS8F28LHX 1 3/16
Description
YSMS8F28LHX 1 3/16 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229715
BDI # 321223
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
8 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
88.9