YSM8F32HX1

COMPARE

YSM8F32HX1

Description
YSM8F32HX1 BEVEL/MITER GEAR ; NON-RETURNABLE 1" BORE 4" PITCH DIA

BROWNING

Part # 1228931

BDI # 321304

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 21.336

Face Width - Inch: 0.84
Pitch: 8 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
YSM8B32X7/8

COMPARE

YSM8B32X7/8

Description
YSM8B32X7/8 BEVEL/MITER GEAR ; NON-RETURNABLE

BROWNING

Part # 1229343

BDI # 321293

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 21.336

Face Width - Inch: 0.84
Pitch: 8 DP
Other Features: Unhardened Overall | Coniflex Tooth Form | Minimum Bore 7/8
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
YSM8B32

COMPARE

YSM8B32

Description
YSM8B32 BEVEL/MITER GEAR ; NON-RETURNABLE

BROWNING

Part # 1229335

BDI # 321292

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 21.336

Face Width - Inch: 0.84
Pitch: 8 DP
Other Features: Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY