Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
Split Taper Bushing
Global Part Number GPN:
9865
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Bushed
40P34
Description
40P34 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 1170109
BDI # 323809
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
Split Taper Bushing
Global Part Number GPN:
9777
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Bushed
YSBS10F34RH-20X1 3/16
Description
YSBS10F34RH-20X1 3/16 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1228741
BDI # 321124
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
3.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
Hardened Overall | 2:1 Ratio | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
86.36
Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
137.439
Mounting Method:
Bushed
H50H34
Description
H50H34 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 1177724
BDI # 327825
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
Split Taper Bushing
Global Part Number GPN:
10254
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Bushed