D120S45
Description
D120S45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1175280
BDI # 312019
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Split Taper Bushing
Global Part Number GPN:
10078
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Global Part Number GPN:
9558
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore
140S45
Description
140S45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1173079
BDI # 312210
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
Split Taper Bushing
Global Part Number GPN:
9932
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Bushed
160S45
Description
160S45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 1173210
BDI # 312218
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Split Taper Bushing
Global Part Number GPN:
9938
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Bushed
120R45
Description
120R45 ROLLER CHAIN SPROCKET ; 1-1/2" PITCH 45T BORED FOR R BUSHING
Part # 1172915
BDI # 312193
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Split Taper Bushing
Global Part Number GPN:
9917
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed