Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
2:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
Overall Width - Inch:
11.344
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.813
Overall Width - Inch:
14.719
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Bolt Hole Slot 0.108 X 0.094 In | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.31
Overall Width - Inch:
3.89
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
972.2
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.8:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.094
Overall Width - Inch:
8.188
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.813
Overall Width - Inch:
14.719