Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Other Features:
Split Taper Bushing | Type 1 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17096
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
B 1 3/8 3/8
Description
B 1 3/8 3/8 SPLIT TAPER BUSHING ; B BUSHINGS-600
Part # 3808839
BDI # 326907
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
458878
Bushing Series:
B
Q1 1 1/8
Description
Q1 1 1/8 SPLIT TAPER BUSHING ; 1-1/8" BORE 2-7/8" OD 2-1/2" LTB
Part # 1078880
BDI # 326504
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Global Part Number GPN:
17888
Bushing Series:
Q1
1VP40X5/8
Description
1VP40X5/8 VARIABLE SPEED SHEAVE ; 5/8" BORE 1 GROOVES 3-3/4" OD FB
Part # 1045319
BDI # 332923
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
15.875
Other Features:
Solid Style
Global Part Number GPN:
579077
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1