YSBS8F34RH-20X 1 1/2
Description
YSBS8F34RH-20X 1 1/2 BEVEL GEAR ; NON RETURNABLE
Part # 1228766
BDI # 321128
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
8 DP
Other Features:
Hardened Overall | 2:1 Ratio | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
107.95
YSBS8F17LH-20X3/4
Description
YSBS8F17LH-20X3/4 BEVEL GEAR ; NON RETURNABLE
Part # 1228758
BDI # 321127
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
8 DP
Other Features:
Hardened Overall | Bevel Pinion | 2:1 Ratio | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
53.975
YSMS8F28RHX 1 3/16
Description
YSMS8F28RHX 1 3/16 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229707
BDI # 321224
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
8 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
88.9
YSMS8F28LHX 1 3/16
Description
YSMS8F28LHX 1 3/16 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229715
BDI # 321223
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
8 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
88.9