Page 1 of 6

Next

Compare
YSM8F32HX1

COMPARE

YSM8F32HX1

Description
YSM8F32HX1 BEVEL/MITER GEAR ; NON-RETURNABLE 1" BORE 4" PITCH DIA

BROWNING

Part # 1228931

BDI # 321304

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 21.336

Face Width - Inch: 0.84
Pitch: 8 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
YSM8F24X 1 1/4

COMPARE

YSM8F24X 1 1/4

Description
YSM8F24X 1 1/4 BEVEL/MITER GEAR ; NON-RETURNABLE

BROWNING

Part # 1229541

BDI # 321297

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 16.256

Face Width - Inch: 0.64
Pitch: 8 DP
Other Features: Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
YSM8F24HX3/4

COMPARE

YSM8F24HX3/4

Description
YSM8F24HX3/4 BEVEL/MITER GEAR ; NON-RETURNABLE

BROWNING

Part # 1228873

BDI # 321296

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 16.256

Face Width - Inch: 0.64
Pitch: 8 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
YSM8F28HX1

COMPARE

YSM8F28HX1

Description
YSM8F28HX1 BEVEL/MITER GEAR ; NON-RETURNABLE

BROWNING

Part # 1228907

BDI # 321301

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 3.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 8 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 88.9

Price Inventory : Available to order
Loading Price
QTY
YSM8F28HX 1 1/4

COMPARE

YSM8F28HX 1 1/4

Description
YSM8F28HX 1 1/4 BEVEL/MITER GEAR ; NON-RETURNABLE

BROWNING

Part # 1228923

BDI # 321299

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 3.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 8 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 88.9

Price Inventory : Available to order
Loading Price
QTY