Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
P22-8M-20-1108
Description
P22-8M-20-1108 SYNCHRONOUS PULLEY ; 20MM BELT WID 8MM
Part # 20182754
BDI # 414137
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed