36G-8M-62-1610
Description
36G-8M-62-TL1610 SYNCHRONOUS PULLEY ; 8M SERIES BELT 36T
Part # 20839729
BDI # 21507254
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 Millimeter
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577262
Pitch Diameter - Millimeter:
91.67
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577193
Pitch Diameter - Millimeter:
91.67
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed