Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Conti SilentSync Sprocket
Global Part Number GPN:
576104
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
Belt Width - Millimeter:
52.5