O-56S-F

COMPARE

O-56S-F

Description
O-56S-F EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20039081

BDI # 397288

Features

Pitch Diameter - Inch: 9.825
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 249.555
Mounting Method: Bushed
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY