Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
Belt Width - Millimeter:
32
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
Belt Width - Millimeter:
16