R-63S-J

COMPARE

R-63S-J

Description
R-63S-J EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20039173

BDI # 397777

Features

Pitch Diameter - Inch: 11.053
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed
Belt Width - Millimeter: 105

Price Inventory : Available to order
Loading Price
QTY
O-63S-J

COMPARE

O-63S-J

Description
O-63S-J EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20039085

BDI # 397292

Features

Pitch Diameter - Inch: 11.053
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY