G-140S-M

COMPARE

G-140S-M

Description
G-140S-M EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20039016

BDI # 397654

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
Loading Price
QTY
O-140S-M

COMPARE

O-140S-M

Description
O-140S-M EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20039096

BDI # 397711

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY