Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.755
Face Width - Millimeter:
51
Face Width - Inch:
2.008
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN:
576445
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576976
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576480
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.755
Face Width - Millimeter:
26
Face Width - Inch:
1.024
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN:
576456
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576941
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore