Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
2
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.457
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
Belt Width - Millimeter:
16
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed