W-60S-SK

COMPARE

W-60S-SK

Description
W-60S-SK EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038872

BDI # 397381

Features

Pitch Diameter - Inch: 6.015
Inch - Metric: Metric
Outside Diameter - Inch: 5.961
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 152.781
Mounting Method: Bushed
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY