P192-20M-230-W

COMPARE

P192-20M-230-W

Description
P192-20M-230-W SPROCKET

CONTINENTAL

Part # 20182227

BDI # 413611

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed
Belt Width - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY
P192-20M-290-W

COMPARE

P192-20M-290-W

Description
P192-20M-290-W SPROCKET

CONTINENTAL

Part # 20182228

BDI # 413612

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY
P168-20M-340-W

COMPARE

P168-20M-340-W

Description
P168-20M-340-W SPROCKET

CONTINENTAL

Part # 20182219

BDI # 413603

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
P168-20M-290-W

COMPARE

P168-20M-290-W

Description
P168-20M-290-W SPROCKET

CONTINENTAL

Part # 20182218

BDI # 413602

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY