Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Burst Pressure 23200 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 4 Inch
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
6.35
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Burst Pressure 20000 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 2.5 Inch
Typical Use:
High Pressure Service
Inside Diameter - Millimeter:
9.525
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
2 High Tensile Steel Wire Braid | Burst Pressure 10800 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 6 Inch
Typical Use:
High Pressure Service
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
2 High Tensile Steel Wire Braid | Burst Pressure 19200 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 5 Inch
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
9.525
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.432
Other Features:
14000 PSI Min Brust Pressure | 2 Braid of High Tensile Steel Wire
Typical Use:
High Pressure Service | Petroleum | Hydraulic Fluids
Inside Diameter - Millimeter:
19.05
Color:
Black