Y-22S-7/8

COMPARE

Y-22S-7/8

Description
Y-22S-7/8 EAGLE PD SPCKT ; POR EAGLE SPROCKET

CONTINENTAL

Part # 20038742

BDI # 397444

Features

Pitch Diameter - Inch: 2.206
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter: 56.032
Mounting Method: Finished Bore
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY