Y-38S-MPB

COMPARE

Y-38S-MPB

Description
Y-38S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038772

BDI # 397470

Features

Pitch Diameter - Inch: 3.81
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 96.774
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY