Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577253
Pitch Diameter - Millimeter:
127.34
1/2 FRONTIER RED200
Description
1/2 FRONTIER RED200 ; MULTIPURPOSE HOSE
Part # 20025773
BDI # 21483453
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Red
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
28
Bore - Inch:
1.102
Global Part Number GPN:
462363
Bushing Series:
JA