O-38S-2 1/8

COMPARE

O-38S-2 1/8

Description
O-38S-2 1/8 EAGLE PD SPC ; POR EAGLE SPROCKET

CONTINENTAL

Part # 20039063

BDI # 397696

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter: 169.342
Mounting Method: Finished Bore
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY
O-38S-2 3/8

COMPARE

O-38S-2 3/8

Description
O-38S-2 3/8 EAGLE PD SPC ; POR EAGLE SPROCKET

CONTINENTAL

Part # 20039064

BDI # 397697

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Orange Color
Global Part Number GPN: 576252
Pitch Diameter - Millimeter: 169.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
O-38S-2 7/8

COMPARE

O-38S-2 7/8

Description
O-38S-2 7/8 EAGLE PD SPC ; POR EAGLE SPROCKET

CONTINENTAL

Part # 20039065

BDI # 397698

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter: 169.342
Mounting Method: Finished Bore
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY
O-38S-1 7/8

COMPARE

O-38S-1 7/8

Description
NOT AVAILABLE IN CA

CONTINENTAL

Part # 20039062

BDI # 397695

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter: 169.342
Mounting Method: Finished Bore
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY