Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.912
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
Belt Width - Millimeter:
35
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
26
Face Width - Inch:
1.024
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN:
576451
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.912
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Conti SilentSync Sprocket
Global Part Number GPN:
576219
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore