Features
Pitch Diameter - Inch:
4.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.156
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576484
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.369
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576943
Pitch Diameter - Millimeter:
187.173
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.156
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576979
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Rough Bore