Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.353
Face Width - Millimeter:
67.5
Face Width - Inch:
2.657
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577330
Pitch Diameter - Millimeter:
162.97
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.958
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576502
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.958
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed