Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.817
Inch - Metric:
Metric
Outside Diameter - Inch:
6.763
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576504
Pitch Diameter - Millimeter:
173.152
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.817
Inch - Metric:
Metric
Outside Diameter - Inch:
6.763
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
173.152
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32