P90-5M-15-SDS

COMPARE

P90-5M-15-SDS

Description
P90-5M-15-SDS SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P90-5M-15-SDS

BDI # 413875

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P90-5M-25-SDS

COMPARE

P90-5M-25-SDS

Description
P90-5M-25-SDS SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P90-5M-25-SDS

BDI # 413876

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY