Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
F
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.64
Outside Diameter - Millimeter:
854.456
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
M
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
F
Number of Grooves:
8
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53
Face Width - Inch:
2.087
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
42
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.64
Outside Diameter - Millimeter:
854.456
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
N
Number of Grooves:
12