DMD-100-1 ROFF LINK P PH;D6130
Description
100-1 ROFF LINK P PH ; D6130 ; ROLLER CHAIN OFFSET LINK
Part # GPH-1470
BDI # 20855996
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
DMD-100-1 ROFF LINK P NI
Description
100-1 ROFF LINK P NI ; ROLLER CHAIN OFFSET LINK
Part # GNI-1470BA
BDI # 20855768
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Roller Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With B2-1H Attachment
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Roller Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
DMD-100-1RNP-10FT;D0397
Description
100-1RNP-10FT ; D0397 ; ROLLER CHAIN
Part # XNI-1470-L-010
BDI # 20857168
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1