DMD-60-1RZN-10FT;D0407
Description
60-1RZN-10FT ; D0407 ; ROLLER CHAIN
Part # XZN-1233-010
BDI # 20856818
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Zinc Nickel Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
DMD-60HS-1R-160NCE;D6373
Description
60HS-1R-160NCE ; D6373 ; ROLLER CHAIN
Part # X-129739-160
BDI # 20856680
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Hydro Service
Chain Series:
High Strength
Internal Special Features:
No
DMD-60-1 ROFF LINK P ZN;D6160
Description
60-1 ROFF LINK P ZN ; D6160 ; ROLLER CHAIN OFFSET LINK
Part # GZN-1233
BDI # 20855526
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Zinc Nickel Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
DL-60XLO-1R-10FT;D3491
Description
DL-60XLO-1R-10FT ; D3491 ; ROLLER CHAIN
Part # XDLO-1233-010
BDI # 20857224
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Drive
Internal Special Features:
No
Number of Strands:
1
DMD-60-1RNP-50FT;D0392
Description
60-1RNP-50FT ; D0392 ; ROLLER CHAIN
Part # XNI-1233-L-050
BDI # 20857248
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1