DMD-C2040-1 SC CO LINK;D5338
Description
C2040-1 SC CO LINK ; D5338 ; ROLLER CHAIN CONNECTING LINK
Part # C-447066CL-00-P
BDI # 21486113
Features
Roller Width - Inch:
0.333
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
DMD-35-1 ROFF LINK P AP;D5484
Description
35-1 ROFF LINK P AP ; D5484 ; ROLLER CHAIN OFFSET LINK
Part # GAP-1282-P
BDI # 20855508
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Basic Construction:
Cottered
Chain Pitch - Millimeter:
9.525
Component:
Two Pitch Offset Link
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RSC-12B-1 SO CO LINK;D6199
Description
12B-1 SO CO LINK ; D6199 ; ROLLER CHAIN CONNECTING LINK
Part # 12B-1 C/L
BDI # 20854570
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Connecting Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
DMD-80-1 ROFF LINK P AP;D6115
Description
80-1 ROFF LINK P AP ; D6115 ; ROLLER CHAIN OFFSET LINK
Part # GAP-1334-P
BDI # 20855970
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
DMD-80-1RAP-10FT;D0306
Description
80-1RAP-10FT ; D0306 ; ROLLER CHAIN
Part # XAP-1334-D-010
BDI # 20857264
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant