RSC-100-2 CT CO LINK;D5883
Description
100-2 CT CO LINK ; D5883 ; ROLLER CHAIN CONNECTING LINK
Part # CS-6470CL-08
BDI # 20855184
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
S100-2
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
DMD-100T-5 ROFF LINK P
Description
100T-5 ROFF LINK P ; ROLLER CHAIN OFFSET LINK
Part # GT-147005BA
BDI # 20856864
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-5
Component:
Four Pitch Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-100-3 CT CO LINK;D1054
Description
100-3 CT CO LINK ; D1054 ; ROLLER CHAIN CONNECTING LINK
Part # C-347003CL-08-P
BDI # 20855570
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
DMD-100-1 ROFF LINK P PH;D6130
Description
100-1 ROFF LINK P PH ; D6130 ; ROLLER CHAIN OFFSET LINK
Part # GPH-1470
BDI # 20855996
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
DMD-100-1 ROFF LINK P NI
Description
100-1 ROFF LINK P NI ; ROLLER CHAIN OFFSET LINK
Part # GNI-1470BA
BDI # 20855768
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1