1008 X 5/8-KW
Description
1008 X 5/8-KW TL BUSHING ; 5/8" BORE 1.386" OD 7/8" LTB
Part # 117073
BDI # 256115
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Keyway on ID
Global Part Number GPN:
459774
Bushing Series:
1008
1008 X 1-IK
Description
1008 X 1-IK TL BUSHING ; 1" BORE 1.386" OD 7/8" LTB
Part # 119184
BDI # 256788
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Integral Key
Global Part Number GPN:
459766
Bushing Series:
1008