1310 X 1-1/16-KW

COMPARE

1310 X 1-1/16-KW

Description
1310 X 1-1/16-KW TL BUSHING

DODGE

Part # 119399

BDI # 256879

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 50.8

Bore - Millimeter: 27
Bore - Inch: 1.063
Other Features: Keyway on ID
Global Part Number GPN: 459855
Bushing Series: 1310

Price Inventory : Available to order
Loading Price
QTY
1310 X 1-1/8-KW

COMPARE

1310 X 1-1/8-KW

Description
1310 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 2" OD 1" LTB

DODGE

Part # 119400

BDI # 256880

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 50.8

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Global Part Number GPN: 459857
Bushing Series: 1310

Price Inventory : Available to order
Loading Price
QTY