1610 X 1-3/16-KW
Description
1610 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE 2-1/4" OD 1" LTB
Part # 117160
BDI # 256189
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
459892
Bushing Series:
1610
1610 X 20MM-KW
Description
1610 X 20MM-KW TL BUSHING ; 20MM BORE 57.15MM OD 25.4MM LTB
Part # 119598
BDI # 256940
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
Keyway on ID
Global Part Number GPN:
459913
Bushing Series:
1610
1610 X 1/2-KW
Description
1610 X 1/2-KW TL BUSHING ; 1/2" BORE 2-1/4" OD 1" LTB
Part # 119211
BDI # 256802
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Keyway on ID
Global Part Number GPN:
459901
Bushing Series:
1610
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
459922
Bushing Series:
1610
1610 X 1-1/16-KW
Description
1610 X 1-1/16-KW TL BUSHING ; 1-1/16" BORE 2-1/4" OD 1" LTB
Part # 119220
BDI # 256810
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
27
Bore - Inch:
1.063
Other Features:
Keyway on ID
Global Part Number GPN:
459886
Bushing Series:
1610