2012 X 40MM-KW
Description
2012 X 40MM-KW TL BUSHING ; 40MM BORE 69.85MM OD 31.75MM LTB
Part # 119615
BDI # 256957
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
Keyway on ID
Global Part Number GPN:
460005
Bushing Series:
2012
2012 X 45MM-KW
Description
2012 X 45MM-KW TL BUSHING ; 1.2" TLB X 45MM BORE
Part # 119617
BDI # 256959
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
Keyway on ID
Global Part Number GPN:
460007
Bushing Series:
2012
2012 X 2-1/8-KW
Description
2012 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117177
BDI # 256204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
459994
Bushing Series:
2012
2012 X 1-5/8-KW
Description
2012 X 1-5/8-KW TL BUSHING ; 1-5/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117092
BDI # 256134
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
459973
Bushing Series:
2012
2012 X 1-5/16-KW
Description
2012 X 1-5/16-KW TL BUSHING ; 1-5/16" BORE TAPERLOCK BUSHING
Part # 119254
BDI # 256830
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Other Features:
Keyway on ID
Global Part Number GPN:
459972
Bushing Series:
2012