2012 X 5/8-KW
Description
2012 X 5/8-KW TL BUSHING ; 5/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117087
BDI # 256129
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Keyway on ID
Global Part Number GPN:
460009
Bushing Series:
2012
2012 X 1-5/16-KW
Description
2012 X 1-5/16-KW TL BUSHING ; 1-5/16" BORE TAPERLOCK BUSHING
Part # 119254
BDI # 256830
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Other Features:
Keyway on ID
Global Part Number GPN:
459972
Bushing Series:
2012
2012 X 1-15/16-KW 1/2X3/16 STL
Description
2012 X 1-15/16-KW 1/2X3/16 STL ; TL BUSHING
Part # 426559
BDI # 279074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
459982
Bushing Series:
2012
2012 X 3/4-KW
Description
2012 X 3/4-KW TL BUSHING ; 3/4" BORE 2-3/4" OD 1-1/4" LTB
Part # 117088
BDI # 256130
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID
Global Part Number GPN:
460000
Bushing Series:
2012
2012 X 1-5/8-KW
Description
2012 X 1-5/8-KW TL BUSHING ; 1-5/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117092
BDI # 256134
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
459973
Bushing Series:
2012